Zoro Homepage

Drill-Driver, 0.375 in, 1550 RPM

  • Mfr # 3401-20

  • Zoro # G615891090


product price: $129.00
/ea
Free Shipping & Returns

Key Features

Handle Type
Pistol Grip
Tool Weight
1.6 lb
Battery Capacity
2.0 Ah
Chuck Size
3/8 in
Voltage
12 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3401-20
Zoro #
G615891090
UPC #
045242885091
Country of Origin
Viet Nam

Dimensions

Chuck Size
3/8 in
Overall Length
5 3/8 in

Details

Handle Type
Pistol Grip
Tool Weight
1.6 lb
Item
Drill-Driver
Battery Capacity
2.0 Ah
Voltage
12 V DC
Battery Platform
M12(TM)
Battery Series
M12(TM) REDLITHIUM(TM)
Speed - Maximum
1,550 RPM
Torque - Maximum
350 in-lb
Reversible
Reversible
Drilling Capacity in Steel
1/2 in
Motor Type
Brushless
Drilling Capacity in Wood
1 in, 1 1/4 in, 2 in
Speed - Minimum
0 RPM
Torque - Minimum
0 in-lb
Clutch Settings
12
Power Source
Cordless
Built-In Light Type
Individual Light(s)
Cordless Drill Class
Subcompact
Battery Chemistry
Li-Ion
Handle Material
Rubber
Tool Series
M12(TM)
Chuck Type
Keyless
Chuck Material
Metal
Number of Speed Settings
2
Speed Control
Variable
Switch Type
On/Off Switch
Includes Battery
Tool Only

Description

Drill-Driver, Voltage 12 V DC, Battery Capacity Not Applicable, Chuck Size 3/8 in, Handle Type Pistol Grip, Tool Weight 1.6 lb, Includes Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.