Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill-Driver Kit, 0.375 in, 1550 RPM

  • Mfr # 3401-22

  • Zoro # G415891078


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) M12 REDLITHIUM CP 2.0 Battery Packs, M12 3/8 in Subcompact Brushless Drill/Driver, M12 Charger and Contractor Bag
Battery Capacity
2.0Ah
Tool Weight
1.6 lb
Chuck Size
3/8 in
Voltage
12 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3401-22
Zoro #
G415891078
UPC #
045242295104
Country of Origin
Viet Nam

Dimensions

Chuck Size
3/8 in
Overall Length
5 3/8 in

Details

Item
Drill-Driver Kit
Includes
(2) M12 REDLITHIUM CP 2.0 Battery Packs, M12 3/8 in Subcompact Brushless Drill/Driver, M12 Charger and Contractor Bag
Battery Capacity
2.0Ah
Tool Weight
1.6 lb
Voltage
12 V DC
Handle Type
Pistol Grip
Power Source
Cordless
Clutch Settings
12
Number of Batteries Included
2
Built-In Light Type
Individual Light(s)
Includes Battery
Battery Included
Charger Manufacturing Model Number
48-59-2401
Number of Chargers Included
1
Battery Series
M12(TM) REDLITHIUM(TM)
Number of Speed Settings
2
Torque - Minimum
0 in-lb
Battery Chemistry
Li-Ion
Speed - Minimum
0 RPM
Chuck Material
Metal
Chuck Type
Keyless
Battery Manufacturing Model Number
48-11-2420
Tool Series
M12(TM)
Speed Control
Variable
Cordless Drill Class
Subcompact
Motor Type
Brushless
Battery Platform
M12(TM)
Torque - Maximum
350 in-lb
Speed - Maximum
1,550 RPM
Handle Material
Rubber

Description

SCPBL Drill Driver Kit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.