Zoro Homepage

Drill-Driver Kit, 0.5 in, 1800 RPM

  • Mfr # 2606-20, 48-89-4631

  • Zoro # G615890826


product price: $184.44
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Includes
Bit Sizes - Hammer, Percussion and Masonry Bit Sets - (2) 1/16 in, (2) 5/64 in, 3/32 in, (2) 7/64 in, (2) 1/8 in, 9/64 in, (2) 5/32 in, 11/64 in, (2) 3/16 in, 13/64 in, 7/32 in, (2) 1/4 in, 5/16 in, 3/8 in, 1/2 in (48-89-4631 )
Chuck Size
1/2 in
Tool Weight
3 lb
Handle Type
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2606-20, 48-89-4631
Zoro #
G615890826
UPC #
045242313426
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Overall Length
7 1/4 in
Overall Height
1 1/2 in

Details

Voltage
18 V DC
Includes
Bit Sizes - Hammer, Percussion and Masonry Bit Sets - (2) 1/16 in, (2) 5/64 in, 3/32 in, (2) 7/64 in, (2) 1/8 in, 9/64 in, (2) 5/32 in, 11/64 in, (2) 3/16 in, 13/64 in, 7/32 in, (2) 1/4 in, 5/16 in, 3/8 in, 1/2 in (48-89-4631 )
Item
Drill-Driver Kit
Tool Weight
3 lb
Handle Type
Pistol Grip
Includes Battery
Tool Only
Torque - Maximum
500 in-lb
Drilling Capacity in Wood
1/4 in, 1 in, 1 1/8 in, 2 1/8 in
Power Source
Cordless
Torque - Minimum
0 in-lb
Reversible
Reversible
Clutch Settings
20
Safety Features
Overload Protection
Built-In Light Type
Individual Light(s)
Throttle Type
Trigger
Battery Chemistry
Li-Ion
Product Type
General Purpose
Number of Chargers Included
0
Number of Batteries Included
0
Housing Material
Metal
Tool Series
M18(TM)
Speed Control
Variable
Speed - Minimum
0 RPM
Cordless Drill Class
Compact
Wireless Tool Tracking
No
Switch Type
Trigger
7 Combo Product Type
23pc Drill Bit Set
7 Combo Manufacturing Model Number
48-89-4631
Motor Type
Brushed
Number of Speed Settings
2
Chuck Material
Metal
Speed - Maximum
1,800 RPM
Drilling Capacity in Steel
1/2 in
Battery Series
M12(TM) REDLITHIUM(TM)
Chuck Type
Keyless

Description

Drill-Driver Kit, Voltage 18 V DC, Battery Capacity Not Applicable, Chuck Size 1/2 in, Handle Type Pistol Grip, Tool Weight 3 lb, Includes Bit Sizes - Hammer, Percussion and Masonry Bit Sets - (2) 1/16 in, (2) 5/64 in, 3/32 in, (2) 7/64 in, (2) 1/8 in, 9/64 in, (2) 5/32 in, 11/64 in, (2) 3/16 in, 13/64 in, 7/32 in, (2) 1/4 in, 5/16 in, 3/8 in, 1/2 in (48-89-4631 )

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.