Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 Compact Brushless 1/2" Drill/Driver

  • Mfr # 3601-20

  • Zoro # G409977566


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/2 in
Brushless Motor
Yes
Handle Type
Pistol Grip
Tool Weight
2.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3601-20
Zoro #
G409977566
UPC #
045242812202
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Overall Length
5 3/4 in
Overall Width
2 1/4 in
Overall Height
8 in

Details

Item
Drill-Driver
Voltage
18 V DC
Includes
Bare Tool
Series
M18 Brushless
Brushless Motor
Yes
Handle Type
Pistol Grip
Tool Weight
2.3 lb
Autofeed
No
Clutch Style
Adjustable
Max. No Load RPM
1700
Battery Series
M18(TM) REDLITHIUM(TM)
Minimum Speed
0 RPM
Charger Included
No
Power Source
Cordless
Chuck Material
Metal
Cordless Drill Class
Compact
Number of Batteries Included
0
Drill Chuck Type
Keyless
Cordless Tool Kit Contents
(1) Bare Tool
Color
Black, Red
Drilling Capacity in Aluminum
1/2 in
Variable Speed
Yes
Number of Speed Settings
Continuous
Handle Material
Rubber
Drilling Capacity in Masonry
3/8 in
Minimum Torque
0 in-lb
Throttle Type
Trigger
Number of Clutch Settings
13
Reversible
Reversible
Wireless Tool Tracking
No
Drilling Capacity in Steel
1/2 in
Built-In Light
Yes
Jobsite Light Included
Not Included
Gear Train
2 Stage
Bearing Design
Not Specified
Switch Type
Trigger
Drilling Capacity in Wood
1 in
Housing Material
Glass-Filled Nylon
Anti-Kick Back
No
Forward / Reverse Rocker Switch
Yes
Speed Control
Variable
Includes Anti-Kick Back
Anti-Kick Back Not Included
Battery Platform
M18(TM)
Chuck Type
Keyless
Speed - Maximum
1,700 RPM
Number of Chargers Included
0
Includes Battery
Tool Only
Includes Autofeed
Autofeed Not Included
Built-In Light Type
Individual Light(s)
Tool Series
M18(TM)
Battery Chemistry
Li-Ion
Torque - Maximum
550 in-lb
Motor Type
Brushless
Speed - Minimum
0 RPM
Torque - Minimum
0 in-lb
Power - Maximum
N
Clutch Settings
13

Description

The MILWAUKEE M18 1/2" Compact Brushless Drill/Driver is more compact with faster speed in application. The compact drill is 5.7" in length and lightweight at 2.3 lbs without battery allowing for excellent control, especially while working in overhead or tight spaces. The brushless motor was built to ensure optimal tool performance delivering 550 in-lbs of torque and 0-1,700 RPM, able to tackle a wide range of drilling and fastening applications. REDLINK Intelligence paired with MILWAUKEE REDLITHIUM M18 batteries ensures efficient power delivery resulting in less down time recharging batteries. The compact drill has premium components with an all-metal gear case and 1/2" metal chuck providing durability that professionals require. The Compact Brushless 1/2" Drill/Driver is part of the M18 system, fully compatible with over 250+-solutions.


  • Compact design: provides excellent balance and control, ideal for overhead applications or work in tight spaces
  • Brushless Motor delivers the power to quickly complete most common applications
  • Only 5.7" in length
  • 550 in./lbs. of torque
  • 0-550 RPM / 0-1700 RPM
  • 2.3 lbs tool only
  • All-metal gear case and 1/2 in. metal chuck: provide maximum impact and shock durability
  • REDLINKTM Intelligence: Advanced overload protection defends against heavy duty applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
  • 5 year tool warranty
  • Includes: 3601-20 M18TM Drill Driver Bare Tool, Belt Clip

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.