Zoro Homepage

Drill/Driver and Battery, 1/2 in, 18V DC

  • Mfr # 2903-20, 48-11-1850

  • Zoro # G209203575


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/2 in
Includes
2903-20 1/2 in Drill/Driver, Belt Clip, Side Handle
Brushless Motor
Yes
Battery Capacity
(1) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2903-20, 48-11-1850
Zoro #
G209203575
UPC #
045242637706
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Overall Width
2 3/8 in
Overall Length
6 7/8 in
Overall Height
8 1/4 in

Description

Drill-Driver Kit, Voltage 18 V DC, Battery Capacity (1) 5.0 Ah, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style Adjustable, Handle Type Pistol Grip, Tool Weight 3.3 lb, Includes 2903-20 1/2 in Drill/Driver, Belt Clip, Side Handle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.