Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/Driver and Drill Bit Set, 1/2 in, 18V DC

  • Mfr # 2606-20, 48-89-2803

  • Zoro # G009203546


product price: $174.19
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/2 in
Brushless Motor
Yes
Tool Weight
3 lb
Clutch Style
Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2606-20, 48-89-2803
Zoro #
G009203546
UPC #
045242313426
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Overall Length
7 1/4 in

Details

Item
Drill-Driver Kit
Voltage
18 V DC
Brushless Motor
Yes
Tool Weight
3 lb
Clutch Style
Mechanical
Handle Type
Pistol Grip
Power Source
Cordless
Reversible
Yes
Wireless Tool Tracking
No
Throttle Type
Trigger
Charger Included
No
Drill Chuck Type
Keyless
Number of Batteries Included
0
Cordless Drill Class
Compact
Number of Speed Settings
2
Minimum Speed
400 RPM
Variable Speed
Yes
Minimum Torque
0 in-lb
Chuck Material
Metal
Number of Clutch Settings
17
Drilling Capacity in Steel
1/2 in
Cordless Tool Kit Contents
(1) Bare Tool, (1) Drill Bit Set
Drilling Capacity in Wood
1 1/8 in
Built-In Light
Yes
Tool Series
M18(TM)
Built-In Light Type
Individual Light(s)
Battery Chemistry
Li-Ion
Battery Platform
M18(TM)
7 Combo Product Type
15pc Drill Bit Set
Torque - Minimum
0 in-lb
Torque - Maximum
500 in-lb
Includes Battery
Tool Only
Number of Chargers Included
0
7 Combo Manufacturing Model Number
48-89-2803
Speed - Maximum
1,800 RPM
Battery Series
M18(TM) REDLITHIUM(TM)
Clutch Settings
17
Motor Type
Brushless
Chuck Type
Keyless

Description

Drill-Driver Kit, Voltage 18 V DC, Battery Capacity Not Applicable, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style Mechanical, Handle Type Pistol Grip, Tool Weight 3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.