Zoro Homepage

Drill/Driver Kit, 0.375 in, 1600 RPM

  • Mfr # 2505-22, 48-89-4631

  • Zoro # G215890950


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Handle Type
Pistol Grip
Includes
(1) 1/4" Hex Attachment, (1) 3/8" Metal Chuck Attachment, (1) Charger, (1) Offset Attachment, (1) Right Angle Attachment, (2) Batteries, Belt Clip, Contractor Bag
Battery Capacity
(2) 2.0 Ah
Tool Weight
2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2505-22, 48-89-4631
Zoro #
G215890950
UPC #
045242541232
Country of Origin
Multiple

Dimensions

Chuck Size
3/8 in
Overall Length
5 1/8 in
Overall Height
7 in
Overall Width
1 3/4 in

Details

Voltage
12 V DC
Item
Drill/Driver Kit
Handle Type
Pistol Grip
Includes
(1) 1/4" Hex Attachment, (1) 3/8" Metal Chuck Attachment, (1) Charger, (1) Offset Attachment, (1) Right Angle Attachment, (2) Batteries, Belt Clip, Contractor Bag
Battery Capacity
(2) 2.0 Ah
Tool Weight
2 lb
Speed - Minimum
0 RPM
Safety Features
Belt Clip Attached
Battery Platform
M12(TM)
Charger Manufacturing Model Number
48-59-2401
Tool Series
M12 FUEL(TM)
Drilling Capacity in Steel
3/8 in
Clutch Settings
16
Number of Chargers Included
1
Number of Batteries Included
2
Torque - Minimum
0 in-lb
Includes Battery
Battery Included
Cordless Drill Class
Interchangeable Chuck
7 Combo Product Type
23pc Drill Bit Set
Throttle Type
Trigger
Wireless Tool Tracking
No
Switch Type
Trigger
Chuck Material
Metal
Motor Type
Brushless
Power Source
Cordless
Speed - Maximum
1,600 RPM
7 Combo Manufacturing Model Number
48-89-4631
Product Type
General Purpose
Chuck Type
Keyless
Battery Chemistry
Li-Ion
Number of Speed Settings
2
Built-In Light Type
Individual Light(s)
Speed Control
Variable
Battery Manufacturing Model Number
48-11-2420
Housing Material
Reinforced Nylon
Drilling Capacity in Wood
1 in
Reversible
Reversible
Torque - Maximum
300 in-lb
Battery Series
M12(TM) REDLITHIUM(TM)

Description

Drill/Driver Kit, Voltage 12 V DC, Battery Capacity (2) 2.0 Ah, Chuck Size 3/8 in, Handle Type Pistol Grip, Tool Weight 2 lb, Includes (1) 1/4 In. Hex Attachment, (1) 3/8 In. Metal Chuck Attachment, (1) Charger, (1) Offset Attachment, (1) Right Angle Attachment, (2) Batteries, Belt Clip, Contractor Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.