Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/Driver Kit, 0.375 in, 800 RPM

  • Mfr # 2415-20, 48-11-2425

  • Zoro # G115890890


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
2.5 Ah
Handle Type
Right Angle
Tool Weight
2 lb
Chuck Size
3/8 in
Voltage
12 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2415-20, 48-11-2425
Zoro #
G115890890
UPC #
045242197163
Country of Origin
China

Dimensions

Chuck Size
3/8 in
Overall Length
11 3/4 in
Overall Height
3 3/8 in
Overall Width
1 7/8 in

Details

Battery Capacity
2.5 Ah
Handle Type
Right Angle
Tool Weight
2 lb
Voltage
12 V DC
Includes
(1) Battery
Item
Drill/Driver Kit
Speed - Maximum
800 RPM
Chuck Type
Keyless
Housing Material
Plastic
Motor Type
Brushed
Product Type
Right Angle Drill
Throttle Type
Trigger
Reversible
Reversible
Number of Chargers Included
0
Tool Series
M12(TM)
Switch Type
Extended Paddle
Battery Platform
M12(TM)
Cordless Drill Class
Compact
Power Source
Cordless
Speed Control
Variable
Number of Batteries Included
1
Clutch Settings
11
Battery Manufacturing Model Number
48-11-2425
Battery Chemistry
Li-Ion
Includes Battery
Battery Included
Speed - Minimum
0 RPM
Built-In Light Type
Individual Light(s)
Torque - Minimum
0 in-lb
Battery Series
M12(TM) REDLITHIUM(TM)
Number of Speed Settings
1
Drilling Capacity in Wood
3/8 in, 1 in
Torque - Maximum
100 ft-lb
Wireless Tool Tracking
No

Description

Drill/Driver Kit, Voltage 12 V DC, Battery Capacity 2.5 Ah, Chuck Size 3/8 in, Handle Type Right Angle, Tool Weight 2 lb, Includes (1) Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.