Zoro Homepage

Drill/Driver Kit, 0.5 in, 2100 RPM

  • Mfr # 2903-20, 48-89-4631

  • Zoro # G715890849


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Includes
Bit Sizes - Hammer, Percussion and Masonry Bit Sets - (2) 1/16 in, (2) 5/64 in, 3/32 in, (2) 7/64 in, (2) 1/8 in, 9/64 in, (2) 5/32 in, 11/64 in, (2) 3/16 in, 13/64 in, 7/32 in, (2) 1/4 in, 5/16 in, 3/8 in, 1/2 in (48-89-4631 ), Belt Clip, Side Handle
Voltage
18 V DC
Chuck Size
1/2 in
Tool Weight
3.3 lb
Handle Type
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2903-20, 48-89-4631
Zoro #
G715890849
UPC #
045242637706
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Overall Length
6 7/8 in
Overall Height
8 1/4 in
Overall Width
2 3/8 in

Details

Includes
Bit Sizes - Hammer, Percussion and Masonry Bit Sets - (2) 1/16 in, (2) 5/64 in, 3/32 in, (2) 7/64 in, (2) 1/8 in, 9/64 in, (2) 5/32 in, 11/64 in, (2) 3/16 in, 13/64 in, 7/32 in, (2) 1/4 in, 5/16 in, 3/8 in, 1/2 in (48-89-4631 ), Belt Clip, Side Handle
Voltage
18 V DC
Tool Weight
3.3 lb
Item
Drill/Driver Kit
Handle Type
Pistol Grip
Speed - Maximum
2,100 RPM
Throttle Type
Trigger
Chuck Type
Keyless
Includes Battery
Tool Only
Cordless Drill Class
Compact
Number of Chargers Included
0
Power Source
Cordless
Housing Material
Metal
Tool Series
M18 FUEL(TM)
Switch Type
Trigger
Battery Chemistry
Li-Ion
Number of Speed Settings
2
Built-In Light Type
Individual Light(s)
Chuck Material
Metal
Product Badging
Autostop
Battery Platform
M18(TM)
Power - Maximum
1400 in-lbs
Speed - Minimum
0 RPM
Product Type
General Purpose
Torque - Minimum
8 in-lb
7 Combo Product Type
23pc Drill Bit Set
Wireless Tool Tracking
No
Speed Control
Variable
Clutch Settings
16
Reversible
Reversible
Motor Type
Brushless
Drilling Capacity in Steel
1/2 in
Includes Anti-Kick Back
Anti-Kick Back Included
7 Combo Manufacturing Model Number
48-89-4631
Handle Material
Plastic
Battery Series
M18(TM) REDLITHIUM(TM)
Torque - Maximum
1,400 in-lb
Number of Batteries Included
0
Drilling Capacity in Wood
5/8 in, 1 1/2 in, 2 9/16 in, 3 1/2 in
Includes Autofeed
Autofeed Not Included

Description

Drill/Driver Kit, Voltage 18 V DC, Battery Capacity Not Applicable, Chuck Size 1/2 in, Handle Type Pistol Grip, Tool Weight 3.3 lb, Includes Bit Sizes - Hammer, Percussion and Masonry Bit Sets - (2) 1/16 in, (2) 5/64 in, 3/32 in, (2) 7/64 in, (2) 1/8 in, 9/64 in, (2) 5/32 in, 11/64 in, (2) 3/16 in, 13/64 in, 7/32 in, (2) 1/4 in, 5/16 in, 3/8 in, 1/2 in (48-89-4631 ), Belt Clip, Side Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.