Drill/Driver Kit, Keyless, Pistol Grip
- Mfr # 3601-21CT
- Zoro # G523357688
original price:Â $187.99 , new price: $112.99 , 39 percent off
new price:Â
$
112.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drilling Capacity in Wood
1 in
Product Type
General Purpose
Power Source - TS Only
Cordless
Torque - Maximum
550 in-lb
Clutch Settings
13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3601-21CT
- Zoro #
- G523357688
- UPC #
- 045242833245
- Country of Origin
- Mexico
- Drilling Capacity in Wood
- 1 in
- Product Type
- General Purpose
- Item
- Drill/Driver Kit
- Power Source - TS Only
- Cordless
- Torque - Maximum
- 550 in-lb
- Clutch Settings
- 13
- Number of Speed Settings
- 2
- Battery Capacity
- 2.0 Ah
- Handle Type
- Pistol Grip
- Motor Type
- Brushless
- Chuck Type
- Keyless
- Speed - Maximum
- 1,700 RPM
- Tool Weight
- 3.2 lb
- Number of Batteries Included
- 1
- Voltage
- 18 V DC
- Tool Series
- M18(TM)
- Battery Platform
- M18(TM)
- Battery Series
- M18(TM) REDLITHIUM(TM)
- Torque - Minimum
- 0 in-lb
- Battery Chemistry
- Li-Ion
- Number of Chargers Included
- 1
- Cordless Drill Class
- Compact
- Power Source
- Cordless
- Power Source - old
- Cordless
Dimensions
- Chuck Size
- 1/2 in
- Overall Length
- 5 11/16 in
- Wire Rope Length
- 5 11/16 in
- Length
- 5 11/16 in
Description
Drill/Driver Kit, Voltage 18 V DC, Battery Capacity 2.0 Ah, Chuck Size 1/2 in, Handle Type Pistol Grip, Tool Weight 3.2 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.