Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/Impact Driver Tool Combo Kit, 80pcs

  • Mfr # 3697-22, 48-32-4094

  • Zoro # G610881393


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
5 Ah
Number of Tools
2
Cordless Tool Battery Type
Lithium-Ion
No. of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3697-22, 48-32-4094
Zoro #
G610881393
UPC #
045242637744
Country of Origin
Multiple

Details

Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
5 Ah
Number of Tools
2
Cordless Tool Battery Type
Lithium-Ion
No. of Batteries Included
2
Carrying Case
Yes
Item
M18 FUEL 2,Tool Combo Kit and 80 pieces
Corded/Cordless
Cordless
Included Charger
Yes
Battery Voltage
18V
Standards
UL Listed
Color
Red, Black
Storage Type
Case
Power Source
Electric
Blade Change
Keyless

Description

M18 FUEL 2,Tool Combo Kit and 80 pieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.