
Drive Adapter 1/2 in to 3/8 in
Mfr # 42-04-9113
Zoro # G016114422
product price: $11.99
/eaKey Features
Material
Chrome Vanadium Steel
Number of Pieces
1
Overall Length
37/50 in
Finish
Chrome
Input Drive Size
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42-04-9113
Zoro #
G016114422
UPC #
045242617326
Country of Origin
China
Dimensions
Overall Length
37/50 in
Input Drive Size
1/2 in
Output Drive Size
3/8 in
Details
Material
Chrome Vanadium Steel
Number of Pieces
1
Finish
Chrome
Item
Drive Adapter 1/2 in to 3/8 in
Measurement Type
SAE
Output Drive Gender
Male
Output Drive Shape
Square
Drive Type
Hand
Input Drive Shape
Square
Includes Insulation
Not Insulated
Includes Locking
Locking Included
Impact Rated Status
Not Impact Rated
Corrosion-Resistance
Corrosion-Resistant
Input Drive Gender
Female
Description
Drive Adapter 1/2 in to 3/8 in, Input Drive Size 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 37/50 in, Drive Type Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.