
Drive Adapter 1/4 in to 3/8 in
Mfr # 42-04-9110
Zoro # G916114317
product price: $10.99
/eaKey Features
Number of Pieces
1
Material
Chrome Vanadium Steel
Overall Length
11/25 in
Finish
Chrome
Includes Locking
Locking Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42-04-9110
Zoro #
G916114317
UPC #
045242617296
Country of Origin
China
Dimensions
Overall Length
11/25 in
Output Drive Size
3/8 in
Input Drive Size
1/4 in
Details
Number of Pieces
1
Item
Drive Adapter 1/4 in to 3/8 in
Material
Chrome Vanadium Steel
Finish
Chrome
Includes Locking
Locking Included
Output Drive Gender
Male
Drive Type
Hand
Input Drive Gender
Female
Measurement Type
SAE
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Output Drive Shape
Square
Input Drive Shape
Square
Corrosion-Resistance
Corrosion-Resistant
Description
Drive Adapter 1/4 in to 3/8 in, Input Drive Size 1/4 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 11/25 in, Drive Type Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.