
Drive Adapter 3/8 in to 1/4 in
Mfr # 42-04-9112
Zoro # G116114377
product price: $10.99
/eaKey Features
Material
Chrome Vanadium Steel
Number of Pieces
1
Overall Length
14/25 in
Finish
Chrome
Output Drive Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42-04-9112
Zoro #
G116114377
UPC #
045242617319
Country of Origin
China
Dimensions
Overall Length
14/25 in
Input Drive Size
3/8 in
Output Drive Size
1/4 in
Details
Material
Chrome Vanadium Steel
Number of Pieces
1
Finish
Chrome
Item
Drive Adapter 3/8 in to 1/4 in
Output Drive Gender
Male
Measurement Type
SAE
Drive Type
Hand
Includes Insulation
Not Insulated
Input Drive Shape
Square
Corrosion-Resistance
Corrosion-Resistant
Input Drive Gender
Female
Output Drive Shape
Square
Includes Locking
Locking Included
Impact Rated Status
Not Impact Rated
Description
Drive Adapter 3/8 in to 1/4 in, Input Drive Size 3/8 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 1/4 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 14/25 in, Drive Type Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.