Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 Piece Driver Bit Set, 1/4 in Hex Shank Size

  • Mfr # 48-32-4035

  • Zoro # G209615965


product price: $9.97
/ea

Key Features

Shank Size
1/4 in
Overall Length
3 3/4 in
Impact Rated
Impact Rated
Material
Alloy Steel
Number of Pieces
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4035
Zoro #
G209615965
UPC #
045242784080
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4 in
Overall Length
3 3/4 in
Bit Length
3 37/50 in
Hex Shank Size
1/4 in
Bit Industry Size
PH2, PH3, SL10, SL8, S2, T15, T20, T25

Details

Item
Driver Bit Set
Impact Rated
Impact Rated
Material
Alloy Steel
Number of Pieces
13
Includes
Carrying Case
No. of Pieces
13
Application - Tools
Impact
Fastening Tool Material
Alloy Steel
Fastening Tool Item
Driver Bit Set
Shank Shape
Hex
Head Style
Phillips, Slotted, Square, Torx(R)
For Tool Type
Impact
For Modular Tool Storage System
PACKOUT(TM)
Number of Sockets Included
0
Product Type
Driver Bit Set
Number of Bit Holders Included
1
Number of Driver Bits Included
12
Number of Drill Bits Included
0
Number of Nutsetters Included
0
Series
SHOCKWAVE(TM)
Driver Bits Included
(12) 1 in Insert Bits: (2) Ph2, (1) Ph3, (2) Sq2, (1) T15, (2) T20, (2) T25, (1) SL8, (1) SL10

Description

Driver Bit Set, No. of Pieces 13, Hex Shank Size 1/4 in, Fastening Tool Material Alloy Steel, Impact Rated Impact Rated, Impact, Includes Carrying Case, Bit Length 3 37/50 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.