Zoro Homepage

Driver Kit, 3000 RPM, 12 V DC

  • Mfr # 2551-22, 48-32-4097

  • Zoro # G815890930


product price: $263.11
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/4 in
Battery Capacity
(2) 2.0 Ah
Number of Batteries Included
2
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2551-22, 48-32-4097
Zoro #
G815890930
UPC #
045242536689
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
5 1/8 in
Chuck Size
1/4 in
Overall Width
2 3/16 in
Overall Height
7 1/2 in

Description

Driver Kit, Chuck Size 1/4 in, Voltage 12 V DC, Handle Type Pistol Grip, Battery Capacity (2) 2.0 Ah, Features Powerstate(TM) Brushless Motor Delivers Maximum Power and Long Motor Life, Tool Weight 2.4 lb, Includes (1) Charger, (2) Batteries, (60) SHOCKWAVE Impact Duty Drill and Drive Set, Belt Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.