Shop MILWAUKEE TOOL
See all product information
Create Account
DriverBit, L:2", BitSize:S1
- Mfr # 48-32-4671
- Zoro # G1953982
product price:Â
$
9.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Bit Length
2 in
Shank Size
1/4 in
Bit Style
Torx(R)
Includes
(5) 2 in Power Bit SQ1
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-32-4671
- Zoro #
- G1953982
- UPC #
- 045242547890
- Country of Origin
- China
- Bit Style
- Torx(R)
- Includes
- (5) 2 in Power Bit SQ1
- Number of Pieces
- 5 pc.
- SAE or Metric
- SAE
- Shank Style
- Hex
- Impact Rated
- Impact Rated
- Fastening Tool Item
- Power Bit
- Item
- Driver Bit
- Shank Shape
- Hex
- Application - Tools
- Impact
- Material
- Alloy Steel
- Single End/Double End
- Single End
- Finish
- Unfinished
- Fastening Tool Material
- Alloy Steel
- Measurement System
- Imperial
- End Design
- Single End
- Head Style
- Square
- Tip Type
- Standard
- Product Type
- Power Bit
- For Tool Type
- Impact
- Series
- SHOCKWAVE(TM)
- Includes Bit Holder
- Bit Holder Not Included
- Shell Material
- Alloy Steel
Dimensions
- Bit Length
- 2"
- Overall Bit Length
- 2 in
- Shank Size
- 1/4 in
- Hex Shank Size
- 1/4 in
- Tip Size
- #1
- Overall Length
- 2 in
- Fastening Tool Tip Size
- SQ 1
- Bit Industry Size
- S1
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Driver Bit, Application - Tools Impact, Bit Style Torx(R), Fastening Tool Tip Size SQ 1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Alloy Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated Impact Rated, Power Bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.