DriverBit, L:3.5", BitSize:PH3

  • Mfr # 48-32-4566
  • Zoro # G2121809
product price: 
$
12.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Bit Length
3 1/2 in
Shank Size
1/4 in
Bit Style
Phillips
Includes
(5) 3 1/2 in Power Bit PH3
SAE or Metric
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-32-4566
Zoro #
G2121809
UPC #
045242547944
Country of Origin
China
Bit Style
Phillips
Includes
(5) 3 1/2 in Power Bit PH3
Number of Pieces
5 pc.
SAE or Metric
SAE
Shank Style
Hex
Finish
Unfinished
Fastening Tool Material
Alloy Steel
Tip Type
Standard
Shank Shape
Hex
Impact Rated
Impact Rated
Single End/Double End
Single End
Material
Alloy Steel
Application - Tools
Impact
Fastening Tool Item
Power Bit
Item
Driver Bit
For Tool Type
Impact
End Design
Single End
Measurement System
Imperial
Head Style
Phillips
Series
SHOCKWAVE(TM)
Includes Bit Holder
Bit Holder Not Included
Product Type
Power Bit
Shell Material
Alloy Steel

Dimensions

Bit Length
3-1/2"
Overall Bit Length
3 1/2 in
Shank Size
1/4 in
Overall Length
3 1/2 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
#3
Bit Industry Size
PH3
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Description

SHOCKWAVE Impact Duty Phillips Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Phillips bits feature Wear Guard Tip for increased wear resistance which protects the fit over the life of the bit. The impact driver bits have and optimized Shockzone for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76 is customized and heat treated per tip type to extend the life of the driver but by up to 50X vs. competitive impact driver bits. The MILWAUKEE SHOCKWAVE Impact Duty driver bits are built to deliver extreme durability for the most demanding applications.

Ratings & reviews