
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-90-1590
Zoro #
G602665604
UPC #
45242213801
Country of Origin
Unknown
Dimensions
Length
25 in
Width
25
Height
4.8 in
Details
Material
Metal
For Use With
Milwaukee Motor Head 8945, 55 Gallon Barrel
Includes
(1) Drum Adapter
Color
Red
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.