Drywall Utility Knife Blades w/ Dispenser, PK50

  • Mfr # 48-22-1953

  • Zoro # G5169446


product price: $21.97
/pk 50, $0.44/ea

Key Features

Material
Carbon Steel
Length
2 3/8 in
Width
3/4 in
Number of Blades Included
50 pc.
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1953
Zoro #
G5169446
UPC #
045242286997
Country of Origin
Mexico

Dimensions

Length
2 3/8 in
Width
3/4 in
Thickness
0.025 in
Blade Width
3/4 in
Blade Thickness
0.03125 in

Details

Item
Utility Blade
Material
Carbon Steel
Number of Blades Included
50 pc.
Primary Cutting Application
Drywall
Blade Edge
Straight
Number of Cutting Edges
1
Blade Point Type
Sharp
Mount Type
(2) Holding Notches
Blade Dispenser Included
Yes
Number of Blade Points
2
Fits Utility Knives Stock No.
Most Standard Snap Off Utility Knives
Compatible Grainger Part Number
Most Standard Snap Off Utility Knives

Description

The Milwaukee 48-22-1953 50 PC Drywall Utility Knife Blades are perfect for cutting drywall. Made of carbon steel, these utility blades will last you a long time. The 0.025 in thickness means that it is thin enough to fit into tight spaces but still thick enough to handle drywall. This straight blade has a sharp point and fits most standard snap off utility knives. The Milwaukee Utility Knife Blades are the right choice for cutting drywall and other materials like plasterboard, particle board, and sheet metal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.