Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duplex Nails, 3 5/8 in L, 10 ga, Plain, Flat Head, 21 Degrees

  • Mfr # MDP16D-2000

  • Zoro # G912648427


product price: $105.00
/ea
Free Shipping & Returns

Key Features

Gauge
10 ga
Finish
Plain
Head Type
Flat
Collation Angle
21 Degrees
Collation Type
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDP16D-2000
Zoro #
G912648427
UPC #
045242802371
Country of Origin
Malaysia

Dimensions

Overall Length
3 5/8 in
Shank Diameter
0.131 in
Penny Size
16D
Head Diameter
1/4 in

Details

Item
Duplex Nails
Gauge
10 ga
Finish
Plain
Head Type
Flat
Collation Angle
21 Degrees
Collation Type
Plastic
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
For Use With
M18 FUEL(TM) Duplex Nailer
Product Type
Duplex Nails
Compatible with Manufacturer Model Number
2844-20
Compatible Manufacturer Model Number
2844-20
Compatible Manufacturer Part Number
2844-20
Collation Quantity
25
Compatible with Manufacturer Model No.
2844-20
Compatible with Mfr. Model No.
2844-20
For Use with Mfr Model Number
2844-20
For Use With Mfr. Model Number
2844-20
Compatible Pump Manufacturer Part Number
2844-20
Compatible Mfr. Model Number
2844-20

Description

The MILWAUKEE® Collated Duplex Nails are intended for temporary fastening of wood, for applications such as concrete formwork, bracing, or scaffolding assembly. These duplex nails have a large top nail head and an increased spacing between nail heads to make it easier to pry the nails out of material. These Milwaukee® nails feature a durable plastic collation material to stand up to the rigors of the jobsite. Available in 2 lengths: 8D (2 1⁄4" Drivable Length / 2-7/8" Total Length) & 16D (3" Drivable Length / 3-5/8" Total Length).


  • • Large top nail head for easy gripping with hammer or prybar
  • • Increased spacing between nail heads to improve access when pulling nails
  • • Durable plastic collation material
  • • Bright steel nails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.