
Dust Extractor Attachment, 11 3/4 in L
Mfr # 2908-DE
Zoro # G816045629
product price: $206.99
/ea
Free Shipping & Returns
Key Features
OSHA Table 1 Compliant
OSHA Table 1 Compliant
Number of Pieces
1
Compatible with Manufacturer Part Number
2908-20, 2908-20-22DE
Compatible Tool Type
Rotary Hammers
Extractor Mounting Location
On-Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2908-DE
Zoro #
G816045629
UPC #
045242810482
Country of Origin
China
Dimensions
Overall Width
3 1/8 in
Maximum Application Diameter
5/8 in
Overall Length
11 3/4 in
Compatible Hose Diameters
5/8 in
Details
OSHA Table 1 Compliant
OSHA Table 1 Compliant
Number of Pieces
1
Compatible with Manufacturer Part Number
2908-20, 2908-20-22DE
Compatible Tool Type
Rotary Hammers
Extractor Mounting Location
On-Tool
Application
Drilling
Optimal Drilling Range Maximum
3 in
Standards
OSHA Table 1 Compliant
Item
Dust Extractor Attachment
Filtration Type
HEPA
Kit Contents
(1) Bare Tool
Material
Glass Filled Nylon
Product Type
Dust Extractor
Dust Compartment Type
Self-Contained
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 1/2 in
Compatible Chuck Style
SDS-Plus
Battery Series
M18(TM) REDLITHIUM(TM)
Description
Dust Extractor Attachment, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Compatible Hose Diameters 5/8 in, Filtration Type HEPA, Maximum Application Diameter 5/8 in, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 1/2 in, Product Type Dust Extractor, Compatible with Manufacturer Part Number 2908-20, 2908-20-22DE, Battery Series M18(TM) REDLITHIUM(TM)
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.