Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dynamic Flooring Knee Pad, Foam Pad, Fabric Cap, 2 Straps, Black

  • Mfr # 48-73-6070

  • Zoro # G116287019


product price: $99.97
/ea
Free Shipping & Returns

Key Features

Color
Black
Latex Content
Latex Free
Size
Universal
Closure
Hook-and-Loop
Product Type
Knee Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-6070
Zoro #
G116287019
UPC #
045242235230
Country of Origin
China

Dimensions

Size
Universal
Elbow and Knee Pad Size
Universal

Details

Color
Black
Latex Content
Latex Free
Closure
Hook-and-Loop
Item
Dynamic Flooring Knee Pad
Product Type
Knee Pad
Number of Straps
2
Features
Cinched Hook and Loop Straps, Abrasion Resistant Cap, Curved Cap, Lightweight, Non-Marring Cap
Strap Material
Neoprene
Cap Material
Fabric
Pad Material
Foam
Cap Resistance Properties
Abrasion Resistant, Non-Marking
Style
Non-Marring
Closure Type
Hook-and-Loop
Material
Neoprene

Description

Dynamic Flooring Knee Pad, Color Black, Size Universal, Features Cinched Hook and Loop Straps, Abrasion Resistant Cap, Curved Cap, Lightweight, Non-Marring Cap, Number of Straps 2, Closure Hook-and-Loop, Strap Material Neoprene, Cap Material Fabric, Pad Material Foam, Latex Content Latex Free, Product Type Knee Pad, Cap Resistance Properties Abrasion Resistant, Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.