Zoro Homepage

Earbuds, Bluetooth, Black/Red, Cylinder

  • Mfr # 2191-21

  • Zoro # G910081073


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Features
Series
REDLITHIUM USB
Earplug Material
Foam, Silicone
Battery Type
Rechargeable
Button Functions
Control Audio, Control Calls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2191-21
Zoro #
G910081073
UPC #
045242749300
Country of Origin
China

Dimensions

Earplug Size
Multiple

Details

Item
Earbuds
Features
Series
REDLITHIUM USB
Earplug Material
Foam, Silicone
Battery Type
Rechargeable
Button Functions
Control Audio, Control Calls
Connection Type
Bluetooth
Dielectric
No
Earplug Color
Black, Red
Battery Life
70 hr
Noise Reduction Rating
22 dB, 25 dB
Weight
0.35 lb
Earplug Shape
Cylinder
Intrinsically Safe
No
Battery Chemistry
Redlithium
Auxiliary Input
Bluetooth
Two-Way Radio Communication Type
Listen

Description

Earbuds, Noise Reduction Rating 22 dB, 25 dB, Earplug Shape Cylinder, Intrinsically Safe No, Dielectric No, Wired Connection Type Not Applicable, Connection Type Bluetooth, Earplug Color Black, Red, Earplug Size Multiple, Auxiliary Input Bluetooth, Series REDLITHIUM USB, Battery Chemistry Redlithium, Battery Life 70 hr, Battery Type Rechargeable, Button Functions Control Audio, Control Calls, Earplug Material Foam, Silicone

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.