Zoro Homepage
This item is Discontinued.
Milwaukee Tool Easy Load Trimmer Head 49-16-2714

Easy Load Trimmer Head (Discontinued)

  • Mfr # 49-16-2714
  • Zoro # G6545049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2714
Zoro #
G6545049
UPC #
045242006458
Country of Origin
China

Dimensions

Diameter
4.313 in
Length
2 3/4 in

Details

Item
String Trimmer Head
For Use With
Mfr. No. 2725-20
Accessory Type
String Trimmer Head
Compatible Product Type
M18 FUEL(TM) String Trimmers
Product Type
String Trimmer Head
Compatible Manufacturer Number
2725-20

Description

String Trimmer Head, Product Type String Trimmer Head, Diameter 4.313 in, Compatible Manufacturer Number 2725-20, Compatible Product Type M18 FUEL(TM) String Trimmers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.