Zoro Homepage

Edger Blade, Black, 1/8 in H

  • Mfr # 49-16-2815

  • Zoro # G716078444


product price: $37.97
/pk 5, $7.59/ea

Key Features

Overall Width
1/8 in
Overall Length
7 3/4 in
Compatible Product Type
Arbor
Overall Height
1/8 in
Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2815
Zoro #
G716078444
UPC #
045242293872
Country of Origin
China

Dimensions

Overall Width
1/8 in
Overall Length
7 3/4 in
Overall Height
1/8 in
Diameter
8 in

Details

Compatible Product Type
Arbor
Item
Edger Blade
Product Type
Edger Blade
Material
Steel
Color
Black
Compatible Manufacturer Number
49-16-2718

Description

Edger Blade, Product Type Edger Blade, Color Black, Diameter 8 in, Material Steel, Compatible Manufacturer Number 49-16-2718, Trimmer Line Shape Not Applicable, Overall Length 7 3/4 in, Compatible Grainger Part Number 55MN18, Compatible Product Type Arbor, Overall Height 1/8 in, Overall Width 1/8 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.