Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Alligator Clips, PR

  • Mfr # 49-77-1005

  • Zoro # G3141293


product price: $29.97
/pr

Key Features

Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Plug and Connector Description
Banana Jack
Length
2-1/2"
Color
Black, Red
Max Amps
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-77-1005
Zoro #
G3141293
UPC #
045242238972
Country of Origin
China

Dimensions

Length
2-1/2"
Manufacturers Warranty Length
2 yr
Opening Size - Test Clip
1.56 in
Opening Size
1.57 in

Details

Item
Alligator Clip
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Plug and Connector Description
Banana Jack
Color
Black, Red
Max Amps
10A
Application
Industrial Connecting Test Leads
Includes
(1) Black Industrial Alligator Clip; (1) Red Industrial Alligator Clip
Features
Universal Alligator Clips attach to All Connecting Test Leads, Constructed with Rugged Rubber Overmolding
For Use With
Multimeter Test Leads with 4mm Sheathed Banana Plugs
Standards
UL
Max. Amps - Clip or Probe
10.0
Color - Clip or Probe
Black/Red
Item - Test Clip and Probe
Test Clip
Safety Rating
Cat IV 600V, Cat III 1000V
Hand Held Voltage
1,000V AC/V DC
Hands Free Voltage
1,000V AC/V DC
Max. Voltage
1000VDC
For Use With - Test Clip and Probe
Multimeter Test Leads with 4mm Sheathed Banana Plugs
Max. Voltage - Clip or Probe
1000V AC/V DC
Insulating Material - Clip or Probe
Plastic with Rubber Over Molding
Max. Amps
10
Maximum Current
10 A
Maximum Voltage
1,000V AC/V DC
Insulation Material
PVC

Description

Alligator Clip, For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs, Maximum Current 10 A, Maximum Voltage 1,000V AC/V DC, Color Black/Red, Hand Held Voltage 1,000V AC/V DC, Hands Free Voltage 1,000V AC/V DC, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Features Constructed with Rugged Rubber Overmolding, Universal Alligator Clips attach to All Connecting Test Leads, Length 2 1/2 in, Opening Size 1.57 in, Includes (2) Industrial Alligator Clips, Insulation Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.