Zoro Homepage

Electrical Apprentice HT Kit

  • Mfr # 48-22-0144

  • Zoro # G716665293


product price: $249.97
/ea
Free Shipping & Returns

Key Features

Cutting Tools Included
None
Pliers Included
(1) Diagonal-Cutting Pliers, Lineman's Pliers, (1) Long-Nose Pliers (1) Speciality Pliers
For Fastener Sizes
1/4" Square, 3/16" Cabinet, PH #2, SL 1/4"
HVAC Tools Included
None
Wrenches Included
(1) Adjustable Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-0144
Zoro #
G716665293
UPC #
045242389032
Country of Origin
Viet Nam

Dimensions

For Fastener Sizes
1/4" Square, 3/16" Cabinet, PH #2, SL 1/4"
Drive Size1
Sockets Not Included

Details

Cutting Tools Included
None
Pliers Included
(1) Diagonal-Cutting Pliers, Lineman's Pliers, (1) Long-Nose Pliers (1) Speciality Pliers
HVAC Tools Included
None
Wrenches Included
(1) Adjustable Wrench
Tool Storage Type
None, Tools Only
Number of Wrenches
1
Number of Pliers
3
Electrical and Telecom Tools Included
(1) Wire Stripper
Item
Electrical Apprentice HT Kit
Miscellaneous Tools Included
None
Measurement Type
SAE
Number of Pieces
12
Sockets, Drive Tools, and Accessories Included
None
Plumbing Tools Included
None
Tool Storage Included
No
Measuring and Testing Tools Included
(1) Measuring Tape, (1) Torpedo Level
Screwdrivers, Keys, and Bits Included
(1) Phillips Screwdrivers, (1) Slotted Screwdriver, (1) Speciality Screwdriver, (1) Square Screwdriver
Striking and Struck Tools Included
None
Primary Application
Electrical

Description

Electrical Apprentice HT Kit, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 12, Pliers Included (1) Diagonal-Cutting Pliers, Lineman's Pliers, (1) Long-Nose Pliers (1) Speciality Pliers, Screwdrivers, Keys, and Bits Included (1) Phillips Screwdrivers, (1) Slotted Screwdriver, (1) Speciality Screwdriver, (1) Square Screwdriver, Sockets, Drive Tools, and Accessories Included None, Wrenches Included (1) Adjustable Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.