Shop MILWAUKEE TOOL

Electrical Test Leads, PR

  • Mfr # 49-77-1003

  • Zoro # G3328281


product price:  $22.97
/pr

Key Features

Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Plug and Connector Description
Shrouded Right Angle
Length
39"
Color
Black, Red
Max Amps
10:00 AM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49-77-1003
Zoro #
G3328281
UPC #
045242238958
Country of Origin
China

Dimensions

Length
39"
Length - Test Lead
3 ft 3 in
Manufacturers Warranty Length
2 yr
Wire Size
18 AWG
Meter Connection End Size
0.157 in

Details

Item
Test Lead
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Plug and Connector Description
Shrouded Right Angle
Color
Black, Red
Max Amps
10:00 AM
Application
Works on All Digital Multimeters, Clamp Meters and Fork Meters
Includes
(1) Black Test Lead; (1) Red Test Lead
Features
Universal Connecting Test Leads Plug Into All Digital Multimeters, Clamp Meters and Fork Meters, Constructed with Flexible PVC Insulation
For Use With
Any Multimeter, Clamp Meter or Test Instrument That Accepts a Standard Shrouded Banana Plug
Wire Insulation
PVC
Max. Voltage - Test Lead
1,000
Max. Voltage
1000VAC
Standards
UL
Connection - Test Lead
Right Angle Shrouded Plug to Straight Shrouded Plug
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Item - Test Lead
Modular Test Leads
Number of Cords
2
Max. Amps - Test Lead
10:00 AM
Max. Amps
10 A
Color Code - Test Lead
Black/Red
Color Code
Black, Red
Maximum Current
10 A
Meter Connection Type
Right Shrouded Plug, Straight Shrouded Plug
Number of Test Leads
2
Insulation Material
PVC
Maximum Voltage
1,000 V
CAT Safety Rating
CAT III 1000V, CAT IV 600V
Test End Material
Metal
Test End Insulation Material
PVC
Compatible Test Instrument
Clamp Meter, Fork Meter, Multimeter

Description

Test Leads, Color Code Black, Red, For Use With Clamp Meter, Digital Multimeter, Fork Meters, Length 3 1/4 ft, Maximum Voltage 1,000 V, Number of Test Leads 2, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum Current 10 A, Meter Connection Type Right Angle Shrouded Plug, Features Alligator Clips, Manufacturers Warranty Length 2 yr, Meter Connection End Size 4 mm, Wire Size 18 AWG, Wire Insulation PVC, Standards UL, Test End Termination Straight Shrouded Plug

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.