Zoro Homepage

Electrician Scissors with Extended Handle

  • Mfr # 48-22-4049

  • Zoro # G910877751


product price: $24.97
/ea

Key Features

Scissor Type
Micro-serrated
Overall Length
6 1/2 in
Color
Silver
Blade Material
Stainless Steel
Handle Style
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4049
Zoro #
G910877751
UPC #
045242847587
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Height
6.5"
Width
0.38"
Length of Cut
2 in
Cutting Length
1.875"
Top Finger Hole Length
2 in
Bottom Finger Hole Length
1 in
Handle Length (in)
2.75 in

Description

The MILWAUKEE®Electrician Scissors with Extended Handle make easy cuts through cable and wire with the sharp blades. Nickel-coated steel blades stay sharp and maintain blade durability. Equipped with an extended handle for cutting leverage and comfort, these scissors are designed specifically for electrical and telecommunication applications. The two stripping notches on the upper blade easily strip 19 AWG and 23 AWG wires.


  • • Durable Steel Blades Stay Sharp
  • • Extended Handle Provides Cutting Leverage
  • • Easy Stripping With Notched Upper Blade
  • • Full Blade Serrations For Non-slip Cutting
  • • Cuts Telecom and Electrical Cordage, Cable, and Wire
  • • Scraper and File on Outside of Both Blades
  • • Low Profile Bolt Pivot Point
  • • Nickel Plating Resists Rust
  • • Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.