Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electricians Work Pouch w/ Quick Adjust Belt

  • Mfr # 48-22-8112

  • Zoro # G7648728


product price: $52.97
/ea

Key Features

Material
Ballistic Weave
Tool Storage Type Included
Tool Pouch
Color
Black/Red
Features
Puncture-Resistant, Quick-Adjust Belt, Riveted
Belt Type
Padded Breathable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8112
Zoro #
G7648728
UPC #
045242509157
Country of Origin
Thailand

Dimensions

Height
12 51/64 in
Waist Size
32 in to 53 in
Width
10 1/2 in
Depth
3 1/2 in
Size
Full-Size
Overall Depth
3 1/2 in
Overall Height
12 13/16 in
Overall Width
10 1/2 in
For Maximum Belt Width
3 in

Details

Item
Tool Pouch
Material
Ballistic Weave
Tool Storage Type Included
Tool Pouch
Color
Black/Red
Features
Puncture-Resistant, Quick-Adjust Belt, Riveted
Belt Type
Padded Breathable
Type
Electrician's
SAE or Metric
SAE
For Use With
Hand Tools, Fasteners
Number of Pockets
15
Measurement Type
SAE
Includes
Quick Adjust Belt
Closure Type
Open Top
Style
Pouch
Primary Application
Electrician
Compatible with Product Type
Tool Belts

Description

Tool Pouch, Closure Type Open Top, Color Black/Red, Compatible with Product Type Tool Belts, Features Puncture-Resistant, Quick-Adjust Belt, Riveted, For Maximum Belt Width 3 in, Includes Quick Adjust Belt, Material Ballistic Weave, Number of Pockets 15, Overall Depth 3 1/2 in, Overall Height 12 13/16 in, Overall Width 10 1/2 in, Primary Application Electrician, Style Pouch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.