Electrofusion Processor, 72V DC, 8.0 Ah
- Mfr # MXF545-XC
- Zoro # G521722488
product price:Â
$
7,499.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Manufacturing Model Number
MXFXC608
Battery Series
MX FUEL(TM) REDLITHIUM(TM) FORGE(TM)
Battery Platform
MX FUEL(TM)
Charge Time
65 min
Battery Capacity
8.0 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MXF545-XC
- Zoro #
- G521722488
- UPC #
- 045242855551
- Country of Origin
- Viet Nam
Details
- Battery Manufacturing Model Number
- MXFXC608
- Battery Series
- MX FUEL(TM) REDLITHIUM(TM) FORGE(TM)
- Battery Platform
- MX FUEL(TM)
- Charge Time
- 65 min
- Battery Capacity
- 8.0 Ah
- Item
- Electrofusion Processor
- Battery Chemistry
- Li-Ion
Description
Electrofusion Processor
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.