Zoro Homepage

3 in Sponge Interface Pad

  • Mfr # 48-80-6402

  • Zoro # G913368027


product price: $7.99
/ea

Key Features

Abrasive Material
Foam
Length
0.50 in
Color
Gray
Includes
(1) 3" Sponge Interface Pad
For Use With
3" Random Orbital Sander
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-80-6402
Zoro #
G913368027
UPC #
045242860845
Country of Origin
China

Dimensions

Length
0.50 in
Overall Length
3 in
Overall Width
3 in
Compatible Face Plate Diameter (Minimum)
3 in
Compatible Face Plate Diameter (Maximum)
3 in
Overall Diameter
3 in
Overall Thickness
1/16 in

Details

Abrasive Material
Foam
Color
Gray
Includes
(1) 3" Sponge Interface Pad
For Use With
3" Random Orbital Sander
Item
Sponge Interface Pad
Device Material
Foam
Number of Vacuum Holes
Mesh
Accessory Type
Interface Pad
Sanding, Grinding or Polishing
Sanding
Product Type
Disc Backup Pad
Compatible with Manufacturer Model Number
2535-20
Backup Pad Shape
Round
Connector Type
Hook-and-Loop
Abrasive Mount Type
Hook and Loop
Compatible Manufacturer Model Number
2535-20
Compatible with Manufacturer Model No.
2535-20
Compatible Pump Manufacturer Part Number
2535-20
For Use with Mfr Model Number
2535-20
Compatible Manufacturer Part Number
2535-20
Compatible with Mfr. Model No.
2535-20
Compatible Mfr. Model Number
2535-20

Description

The MILWAUKEE 3" Sponge Interface Pad features a bend-resistant design and premium hook and loop backing to deliver increased durability across a wide variety of materials on the jobsite. This pad is ideal for sanding applications involving contours and profiles. The 3" Sponge Interface Pad is designed for use with the MILWAUKEE lineup of 3" Mesh Sanding Discs.


  • • Ideal for contours and profiles
  • • Bend-resistant design and premium hook and loop backing delivers increased durability
  • • For use with 3" Sanders
  • • For use with 3" Mesh Sanding Discs
  • • 3" diameter for greater accuracy and access into tight spaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.