Shop MILWAUKEE TOOL & EQUIPMENT
See all product information
Create Account
Bandfile Belts, 0.38 in W, 0.10 in L, Coated, Ceramic, 120 Grit, Fine, Blue, Red
- Mfr # 48-80-7120
- Zoro # G713366940
product price:
$
13.97
/pk of 4, $3.49/ea
Key Features
Width
0.38 in
Length
13 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-80-7120
- Zoro #
- G713366940
- UPC #
- 045242252572
- Country of Origin
- United States
- Item
- Bandfile Belts
- Abrasive Type
- Coated
- Abrasive Material
- Ceramic
- Grit
- 120
- Grade
- Fine
- Color
- Blue, Red
- Backing Weight
- Y
- Backing Material
- Cloth
- Includes
- (4)-3/8" x 13" 120 Grit Bandfile Belts
- Resistance Properties
- Water
- Coating Coverage
- Semi-Open
- Sander Style
- Belt
- Coat Type
- Semi-Open
- Primary Material Application
- Composite, Steel, Plastic, Wood
- Flexibility Type
- Regular
- Wire Color
- Blue, Red
Dimensions
- Width
- 0.38 in
- Length
- 13 in
- Overall Width
- 3/8 in
- Overall Length
- 13 in
- Depth
- 13.00 in
- Wire Rope Length
- 13 in
Description
The MILWAUKEE 3/8" x 13" 120 Grit Bandfile Belts deliver less loading for faster cleanup. This belt features a premium ceramic grain designed to file down surfaces faster than aluminum oxide. The durable Y-weight polyester, waterproof, cloth backing reduces edge fray and increases product life. Stearate Coating improves grain adhesion while reducing loading to ensure maximum productivity and cooler cutting. Accomplishes consistent, smooth clean-ups in metal, wood, plastic, and fiberglass. Available in 40-120 grits.
- • Faster Material Removal With Ceramic Grain
- • Longer Life, Reduced Edge Fraying
- • Less Loading, Improved Grain Adhesion
- • Maintains Belt Shape With Durable Backing
- • Consistent, Smooth Finish in Metal, Wood, Plastic, Fiberglass
- • Compatible With All 3/8" x 13" Bandfiles
- • Available in Grits 40-124
- • Made in USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.