Shop MILWAUKEE TOOL & EQUIPMENT
See all product information
Bandfile Belts, 0.50 in W, 0.10 in L, Ceramic Alumina, 40, 60, 80, 120 Grit, Multi-Grade, Blue; Red
Mfr # 48-80-9000
Zoro # G713366919
product price: $14.97
/pk 4, $3.74/eaKey Features
Width
0.50 in
Length
0.10 in
Abrasive Material
Ceramic Alumina
Grit
40, 60, 80, 120
Grade
Multi-Grade
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48-80-9000
Zoro #
G713366919
UPC #
045242253173
Country of Origin
United States
Dimensions
Width
0.50 in
Length
0.10 in
Depth
18.00 in
Details
Item
Bandfile Belts
Abrasive Material
Ceramic Alumina
Grit
40, 60, 80, 120
Grade
Multi-Grade
Color
Blue; Red
Backing Material
Cloth
Includes
(4)-1/2" x 18" 40/60/80/120 Grit Bandfile Belts
Coat Type
Semi-Open
Sander Style
Belt
Description
The MILWAUKEE 1/2" x 18" 40/60/80/120 Grit Bandfile Belts deliver less loading for faster cleanup. These belts feature a premium ceramic grain designed to file down surfaces faster than aluminum oxide. The durable Y-weight polyester, waterproof, cloth backing reduces edge fray and increases product life. Stearate Coating improves grain adhesion while reducing loading to ensure maximum productivity and cooler cutting. Accomplishes consistent, smooth clean-ups in metal, wood, plastic, and fiberglass. Available in 40-120 grits.
- • Faster Material Removal With Ceramic Grain
- • Longer Life, Reduced Edge Fraying
- • Less Loading, Improved Grain Adhesion
- • Maintains Belt Shape With Durable Backing
- • Consistent, Smooth Finish in Metal, Wood, Plastic, Fiberglass
- • Compatible With All 1/2" x 18" Bandfiles
- • Available in Grits 40-125
- • Made in USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.