Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. 18 TPI SAWZALL Reciprocating Saw Blade for Medium Metal (Bulk)

  • Mfr # 48-01-7184

  • Zoro # G005664846


product price: $1.89
/ea
Sold in multiples of 100 for $189.00

Key Features

Teeth per Inch
18
Length
6 in
For Use With Saw Type
Reciprocating Saw
Application
Metal
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-01-7184
Zoro #
G005664846
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Height
0.035 in
Blade Width
3/4 in

Details

Item
Reciprocating Saw Blade Combo Pack
Teeth per Inch
18
For Use With Saw Type
Reciprocating Saw
Application
Metal
Number of Pieces
1
Number of Teeth
108

Description

Reciprocating Saw Blade, Teeth per Inch 18, Tip Material Bi-Metal, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.