Zoro Homepage

EXACT 1-3/8" SINK Die

  • Mfr # 49-16-2700

  • Zoro # G3113568


product price: $34.99
/ea

Key Features

Hole Size (In.)
1 3/8 in
Size
1-3/8"
Slug
Splits Slugs for Optimal Slug Removal
Number of Pins
0
Use With
Professional Knockout Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2700
Zoro #
G3113568
UPC #
045242350483
Country of Origin
China

Dimensions

Hole Size (In.)
1 3/8 in
Size
1-3/8"
Conduit and Pipe Size (In.)
1 in
Hole Size Nominal
1.375 in
Exact Hole Diameter
1 19/50 in
Nominal Hole Size
1 3/8 in
Inside Die Depth
1 1/4 in

Details

Item
Sink Die
Slug
Splits Slugs for Optimal Slug Removal
Number of Pins
0
Use With
Professional Knockout Tools
Function
When Used Together, Punches and Dies Knock Out Holes
Type
Exact Line
Features
Die: Engraved Crosshairs for Clearest Alignment and A Large Size ID
Max. Capacity Mild Steel (Ga.)
10
Number of Pieces
1
Series
Exact
For Use With Tool Type
Knockout Tools
Slug Type
Splitting
Material Application
Mild Steel, Stainless Steel
Includes Draw Stud
No
Maximum Sheet Metal Capacity-Steel
16 ga
Punch Shape
Round
Knockout Punch Component Included
Die

Description

Knockout Die, For Use With Tool Type Knockout Tools, Knockout Punch Component Included Die, Material Application Mild Steel, Stainless Steel, Maximum Sheet Metal Capacity-Steel 16 ga, Nominal Hole Size 1 3/8 in, Slug Type Splitting, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 1 19/50 in, Inside Die Depth 1 1/4 in, Series Exact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.