Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXACT 1-3/8" SINK Knockout Set

  • Mfr # 49-16-2702

  • Zoro # G4105109


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Hole Size (In.)
1 3/8 in
Size
1-3/8"
Slug
Splitting
Features
Die Engraved Crosshairs, Large Size ID Markings, Punch Tooth Geometry Splits The Slug, Gripping Surface, 5 in Ratcheting Requires Less Clearance
Number of Pieces
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-16-2702
Zoro #
G4105109
UPC #
045242356379
Country of Origin
China

Dimensions

Hole Size (In.)
1 3/8 in
Size
1-3/8"
Conduit and Pipe Size (In.)
1 1/2 in
Hole Size Nominal
1.375 in
Nominal Hole Size
1 3/8 in
Exact Hole Diameter
1 19/50 in

Details

Item
Sink Knockout Set
Slug
Splitting
Features
Die Engraved Crosshairs, Large Size ID Markings, Punch Tooth Geometry Splits The Slug, Gripping Surface, 5 in Ratcheting Requires Less Clearance
Number of Pieces
8
Type
Exact Line
Use With
Professional Knockout Tools
Includes
(1) 5/16" COBALT RED HELIXTM Drill Bit (48-89-2317), (1) EXACT 7/8" Sink Punch (49-16-2706), (1) 1/2" COBALT RED HELIXTM Drill Bit (48-89-2329), (1) EXACT 7/8" Sink Die (49-16-2705), (1) EXACT 1-3/8" Sink Punch (49-16-2701), (1) EXACT 1-3/8" Sink Die (49-16-2700), (1) 3/8" Ball Bearing Draw Stud (49-16-2621), (1) 3/4" Ball Bearing Draw Stud (49-16-2622)
Function
When Used Together, Punches and Dies Knock Out Holes
Max. Capacity Mild Steel (Ga.)
16
Number of Pins
0
Slug Type
Splitting
Material Application
Mild Steel, Stainless Steel
Series
Exact
Includes Draw Stud
Yes
Knockout Punch Component Included
Punch, Die and Draw Stud
For Use With Tool Type
Knockout Tools
Punch Shape
Round
Maximum Sheet Metal Capacity-Steel
16 ga

Description

Knockout Kit, For Use With Tool Type Knockout Tools, Knockout Punch Component Included Punch, Die and Draw Stud, Material Application Mild Steel, Stainless Steel, Maximum Sheet Metal Capacity-Steel 16 ga, Nominal Hole Size 1 3/8 in, Slug Type Splitting, Punch Shape Round, Number of Pieces 8, Includes Draw Stud Yes, Exact Hole Diameter 1 19/50 in, Series Exact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.