EXACT 1-3/8" SINK Punch
Mfr # 49-16-2701
Zoro # G3113586
product price: $54.99
/eaKey Features
Hole Size (In.)
1 3/8 in
Size
1-3/8"
Slug
Splits Slugs for Optimal Slug Removal
Hole Size Nominal
1.375 in
Use With
Professional Knockout Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-16-2701
Zoro #
G3113586
UPC #
045242356362
Country of Origin
China
Dimensions
Hole Size (In.)
1 3/8 in
Size
1-3/8"
Hole Size Nominal
1.375 in
Conduit and Pipe Size (In.)
1 in
Nominal Hole Size
1 3/8 in
Exact Hole Diameter
1 19/50 in
Details
Item
Sink Punch
Slug
Splits Slugs for Optimal Slug Removal
Use With
Professional Knockout Tools
Type
Exact Line
Features
Punch: Tooth Geometry Splits The Slug, and It Has A Gripping Surface for Faster Threading
Max. Capacity Mild Steel (Ga.)
10
Function
When Used Together, Punches and Dies Knock Out Holes
Number of Pins
0
Number of Pieces
1
Punch Shape
Round
Series
Exact
Slug Type
Splitting
For Use With Tool Type
Knockout Tools
Maximum Sheet Metal Capacity-Steel
16 ga
Material Application
Mild Steel, Stainless Steel
Knockout Punch Component Included
Punch
Includes Draw Stud
No
Description
Knockout Punch, For Use With Tool Type Knockout Tools, Knockout Punch Component Included Punch, Material Application Mild Steel, Stainless Steel, Maximum Sheet Metal Capacity-Steel 16 ga, Nominal Hole Size 1 3/8 in, Slug Type Splitting, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 1 19/50 in, Series Exact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.