Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXACT No. 1 Aluminum 12T U-Style Die

  • Mfr # 49-12-U001

  • Zoro # G7781649


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. No. 2779-22
Capacity Aluminum Lug - Crimper
1 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-12-U001
Zoro #
G7781649
UPC #
045242473489
Country of Origin
China

Dimensions

Length (In.)
1.535"
Number of Crimping Sizes
2

Details

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. No. 2779-22
Capacity Aluminum Lug - Crimper
1 AWG
Max. Crimping Force - Crimper
12 ton
Connector Color Code - Crimper
Gold
Cable Range
1 AWG
Application
Electrical Wire and Cable Crimping
Color Code
Gold
Capacity (AWG)
1
Required Input
12 tons
Replacement Die Code
53RG10
Crimping Capacity
1 AWG
Cable Type
Dual Rated Lugs/Splices
Required Crimping Force - Die or Cutter
12 ton
For Use With
53RG08
Includes
EXACT(TM) #1 Aluminum 12T U-Style Die (49-12-U001)
Number of Pieces
1
Compatible Connector Type
U Style Dies
Compatible with Manufacturer Model Number
2779-22
Compatible Cable Type
Electrical Wire and Cable Crimping
Compatible with Brand
M18(TM) FORCE LOGIC(TM)
Compatible with Series
U Style
Connector Color Code
Gold
Maximum Crimping Force
12 ton
Crimping Die Style
Upper and Lower U Style
Compatible Manufacturer Part Number
2779-22
Compatible Manufacturer Model Number
2779-22
For Use With Mfr. Model Number
2779-22
Compatible with Manufacturer Model No.
2779-22
Compatible with Mfr. Model No.
2779-22
For Use with Mfr Model Number
2779-22
Compatible Pump Manufacturer Part Number
2779-22
Compatible Mfr. Model Number
2779-22

Description

Upper and Lower Crimping Die, Compatible Connector Type U Style Dies, Compatible Cable Type Electrical Wire and Cable Crimping, Number of Crimping Sizes 2, Connector Color Code Gold, Number of Pieces 1, Maximum Crimping Force 12 ton, Compatible with Brand M18(TM) FORCE LOGIC(TM), Compatible with Manufacturer Model Number 2779-22, Compatible with Series U Style, Application Electrical Wire and Cable Crimping, Crimping Capacity 1 AWG, Includes EXACT(TM) #1 Aluminum 12T U-Style Die (49-12-U001)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.