Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. EXACT Knockout Die

  • Mfr # 49-16-2664

  • Zoro # G6219044


product price: $34.99
/ea

Key Features

Hole Size (In.)
1 in
Size
1"
Slug
Slug Removal Ports on the Dies
Conduit and Pipe Size (In.)
1 in
Function
When Used Together, Punches and Dies Knock Out Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2664
Zoro #
G6219044
UPC #
045242324873
Country of Origin
China

Dimensions

Hole Size (In.)
1 in
Size
1"
Conduit and Pipe Size (In.)
1 in
Hole Size Nominal
1.375 in
Inside Die Depth
1 1/4 in
Nominal Hole Size
1 in
Exact Hole Diameter
1 in

Details

Item
Die
Slug
Slug Removal Ports on the Dies
Function
When Used Together, Punches and Dies Knock Out Holes
Type
Exact Line
Features
Die: Laser Engraved Crosshairs for Clearest Alignment, and Large Size ID, Punch Tooth Geometry Splits The Slug, and It Has Gripping Surface for Faster Threading
Number of Pins
0
Max. Capacity Mild Steel (Ga.)
10
Use With
Professional Knockout Tools
Number of Pieces
1
Material Application
Mild Steel, Stainless Steel
Series
Exact
Maximum Sheet Metal Capacity-Steel
12 ga
Knockout Punch Component Included
Die
Slug Type
Splitting
For Use With Tool Type
Knockout Tools
Includes Draw Stud
No
Punch Shape
Round

Description

Knockout Die, For Use With Tool Type Knockout Tools, Knockout Punch Component Included Die, Material Application Mild Steel, Stainless Steel, Maximum Sheet Metal Capacity-Steel 12 ga, Nominal Hole Size 1 in, Slug Type Splitting, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 1 in, Inside Die Depth 1 1/4 in, Series Exact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.