Zoro Homepage

EXACT 1/2" Mild Steel Punch

  • Mfr # 49-16-2661

  • Zoro # G6160025


product price: $34.99
/ea

Key Features

Hole Size (In.)
7/8 in
Size
1/2"
Slug
Two-Tooth Geometry Splits Slugs
Type
Exact Line
Number of Pins
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2661
Zoro #
G6160025
UPC #
045242312436
Country of Origin
China

Dimensions

Hole Size (In.)
7/8 in
Size
1/2"
Hole Size Nominal
0.875 in
Conduit and Pipe Size (In.)
1/2 in
Nominal Hole Size
1/2 in
Exact Hole Diameter
22/25 in

Details

Item
Mild Steel Punch
Slug
Two-Tooth Geometry Splits Slugs
Type
Exact Line
Number of Pins
0
Use With
Professional Knockout Tools
Max. Capacity Mild Steel (Ga.)
10
Features
Die: Laser Engraved Crosshairs for Clearest Alignment, and Large Size ID, Punch Tooth Geometry Splits The Slug, and It Has Gripping Surface for Faster Threading
Function
When Used Together, Punches and Dies Knock Out Holes
Number of Pieces
1
Slug Type
Splitting
Maximum Sheet Metal Capacity-Steel
10 ga
Knockout Punch Component Included
Punch
Material Application
Mild Steel
Series
Exact
Punch Shape
Round
Includes Draw Stud
No
For Use With Tool Type
Knockout Tools

Description

Knockout Punch, For Use With Tool Type Knockout Tools, Knockout Punch Component Included Punch, Material Application Mild Steel, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 1/2 in, Slug Type Splitting, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 22/25 in, Series Exact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.