Zoro Homepage

EXACT 1/2" to 2" Knockout Set

  • Mfr # 49-16-2693

  • Zoro # G6079866


product price: $449.00
/ea
Free Shipping & Returns

Key Features

Capacity
10 ga.
For Use With
Knockouts in Mild or Stainless Steel
Number of Pieces
14
Includes
Conduit and Pipe Size
1/2" to 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2693
Zoro #
G6079866
UPC #
045242311804
Country of Origin
China

Dimensions

Conduit and Pipe Size
1/2" to 2"
Knockout Sizes Included
1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in
Nominal Hole Size
2 in

Details

Capacity
10 ga.
For Use With
Knockouts in Mild or Stainless Steel
Number of Pieces
14
Includes
Workpiece Material
Mild Steel, Stainless Steel
Driver Angle
360 Degrees
Item
Knockout Punch Set
Features
Two-Tooth Geometry Splits Slugs up to 1-1/2"; Engraved Crosshairs on Dies for Clearest Alignment with Pre-Drawn Crosshairs
For Use With Tool Type
Hydraulic
Material Application
Mild Steel, Stainless Steel
Includes Ratchet
No
Punch Shape
Circle
Maximum Sheet Metal Capacity-Steel
10 ga
Number of Punch/Dies Sets
14
Slug Type
Splitter
Max. Capacity Mild Steel (Ga.)
10
Function
When Used Together, Punches and Dies Knock Out Holes

Description

Knockout Punch Set, For Use With Tool Type Hydraulic, Maximum Sheet Metal Capacity-Steel 10 ga, Includes Ratchet No, Material Application Mild Steel, Stainless Steel, Slug Type Splitter, Number of Punch/Dies Sets 14, Knockout Sizes Included 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Nominal Hole Size 2 in, Punch Shape Circle, Includes 3/4 in Draw Stud, 7/16 in Draw Stud, Carrying Case, EXACT(TM) 1/2 in to 2 in Conduit Punches and Dies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.