Zoro Homepage

EXACT 2-1/2" to 4" Knockout Set

  • Mfr # 49-16-2695

  • Zoro # G6215081


product price: $1,149.00
/ea
Free Shipping & Returns

Key Features

Capacity
10 ga.
For Use With
Knockouts in Mild or Stainless Steel
Number of Pieces
9
Includes
Conduit and Pipe Size
2-1/2" to 4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2695
Zoro #
G6215081
UPC #
045242311828
Country of Origin
China

Dimensions

Conduit and Pipe Size
2-1/2" to 4"
Nominal Hole Size
4 in
Knockout Sizes Included
2 1/2 in, 3 in, 3 1/2 in, 4 in
Conduit and Pipe Size (In.)
2-1/2, 3, 3-1/2, 4

Details

Capacity
10 ga.
For Use With
Knockouts in Mild or Stainless Steel
Number of Pieces
9
Includes
Workpiece Material
Mild Steel, Stainless Steel
Item
Knockout Punch Set
Driver Angle
360 Degrees
Features
Three-Tooth Geometry for Prime Punching; Engraved Crosshairs on Dies for Clearest Alignment with Pre-Drawn Crosshairs
Includes Ratchet
No
Slug Type
Splitter
Punch Shape
Circle
For Use With Tool Type
Hydraulic
Material Application
Mild Steel, Stainless Steel
Maximum Sheet Metal Capacity-Steel
10 ga
Number of Punch/Dies Sets
9
Max. Capacity Mild Steel (Ga.)
10
Function
When Used Together, Punches and Dies Knock Out Holes

Description

Knockout Punch Set, For Use With Tool Type Hydraulic, Maximum Sheet Metal Capacity-Steel 10 ga, Includes Ratchet No, Material Application Mild Steel, Stainless Steel, Slug Type Splitter, Number of Punch/Dies Sets 9, Knockout Sizes Included 2 1/2 in, 3 in, 3 1/2 in, 4 in, Nominal Hole Size 4 in, Punch Shape Circle, Includes 1 1/8 in Draw Stud, Carrying Case, EXACT(TM) 2 1/2 in to 4 in Conduit Punches and Dies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.