2 in. EXACT Knockout Die

  • Mfr # 49-16-2670

  • Zoro # G6120642


product price:  $79.99
/ea
Free Shipping & Returns

Key Features

Hole Size (In.)
2 15/32 in
Size
2"
Slug
Slug Removal Ports for Optimal Slug Removal
Features
Die: Laser Engraved Crosshairs for Clearest Alignment, and Large Size ID, Punch Tooth Geometry Splits The Slug, and It Has Gripping Surface for Faster Threading
Function
When Used Together, Punches and Dies Knock Out Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-16-2670
Zoro #
G6120642
UPC #
045242311651
Country of Origin
China

Dimensions

Hole Size (In.)
2 15/32 in
Size
2"
Conduit and Pipe Size (In.)
2 in
Hole Size Nominal
2.469 in
Exact Hole Diameter
2 47/100 in
Nominal Hole Size
2 15/32 in
Inside Die Depth
1 1/4 in

Details

Item
Die
Slug
Slug Removal Ports for Optimal Slug Removal
Features
Die: Laser Engraved Crosshairs for Clearest Alignment, and Large Size ID, Punch Tooth Geometry Splits The Slug, and It Has Gripping Surface for Faster Threading
Function
When Used Together, Punches and Dies Knock Out Holes
Use With
Professional Knockout Tools
Number of Pins
0
Max. Capacity Mild Steel (Ga.)
10
Type
Exact Line
Number of Pieces
1
Slug Type
Splitting
Material Application
Mild Steel, Stainless Steel
Series
Exact
Punch Shape
Round
Includes Draw Stud
No
For Use With Tool Type
Knockout Tools
Maximum Sheet Metal Capacity-Steel
12 ga
Knockout Punch Component Included
Die

Description

Knockout Die, For Use With Tool Type Knockout Tools, Knockout Punch Component Included Die, Material Application Mild Steel, Stainless Steel, Maximum Sheet Metal Capacity-Steel 12 ga, Nominal Hole Size 2 15/32 in, Slug Type Splitting, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 2 47/100 in, Inside Die Depth 1 1/4 in, Series Exact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.