Zoro Homepage

EXACT 3/4" Die

  • Mfr # 49-16-2662

  • Zoro # G6188831


product price: $29.99
/ea

Key Features

Hole Size (In.)
1 7/64 in
Size
3/4"
Slug
Slug Removal Ports on the Dies
Max. Capacity Mild Steel (Ga.)
10
Number of Pins
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2662
Zoro #
G6188831
UPC #
045242324859
Country of Origin
China

Dimensions

Hole Size (In.)
1 7/64 in
Size
3/4"
Conduit and Pipe Size (In.)
3/4 in
Hole Size Nominal
1.109 in
Inside Die Depth
1 1/4 in
Nominal Hole Size
3/4 in
Exact Hole Diameter
1 11/100 in

Details

Item
Die
Slug
Slug Removal Ports on the Dies
Max. Capacity Mild Steel (Ga.)
10
Number of Pins
0
Function
When Used Together, Punches and Dies Knock Out Holes
Features
Die: Laser Engraved Crosshairs for Clearest Alignment, and Large Size ID, Punch Tooth Geometry Splits The Slug, and It Has Gripping Surface for Faster Threading
Type
Exact Line
Use With
Professional Knockout Tools
Number of Pieces
1
Series
Exact
Includes Draw Stud
No
Knockout Punch Component Included
Die
For Use With Tool Type
Knockout Tools
Slug Type
Splitting
Punch Shape
Round
Material Application
Mild Steel, Stainless Steel
Maximum Sheet Metal Capacity-Steel
12 ga

Description

EXACT punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Engraved crosshairs on the dies deliver clearest alignment with pre-drawn crosshairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT punches and dies do not require spacers. Finally, notches on the punches allow for better grip during punch threading and de-threading. Altogether, EXACT punches and dies make the knockout process easier!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.