Zoro Homepage

EXACT 6" Punch

  • Mfr # 49-16-2689

  • Zoro # G3965109


product price: $949.00
/ea
Free Shipping & Returns

Key Features

Hole Size (In.)
6 5/8 in
Size
6"
Slug
Three-Tooth Geometry for Optimal Punching and Slug Removal
Number of Pins
0
Type
Exact Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2689
Zoro #
G3965109
UPC #
045242350452
Country of Origin
China

Dimensions

Hole Size (In.)
6 5/8 in
Size
6"
Hole Size Nominal
6.625 in
Conduit and Pipe Size (In.)
6 in
Exact Hole Diameter
6 63/100 in
Nominal Hole Size
6 5/8 in

Details

Item
Punch
Slug
Three-Tooth Geometry for Optimal Punching and Slug Removal
Number of Pins
0
Type
Exact Line
Max. Capacity Mild Steel (Ga.)
10
Function
When Used Together, Punches and Dies Knock Out Holes
Features
Punch: Tooth Geometry Splits The Slug, and It Has A Gripping Surface for Faster Threading
Use With
Professional Knockout Tools
Number of Pieces
1
Series
Exact
Punch Shape
Round
For Use With Tool Type
Knockout Tools
Includes Draw Stud
No
Slug Type
Splitting
Maximum Sheet Metal Capacity-Steel
12 ga
Material Application
Mild Steel, Stainless Steel
Knockout Punch Component Included
Punch

Description

Knockout Punch, For Use With Tool Type Knockout Tools, Knockout Punch Component Included Punch, Material Application Mild Steel, Stainless Steel, Maximum Sheet Metal Capacity-Steel 12 ga, Nominal Hole Size 6 5/8 in, Slug Type Splitting, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 6 63/100 in, Series Exact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.