Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXACT 7/8" SINK Punch

  • Mfr # 49-16-2706

  • Zoro # G4105081


product price: $39.99
/ea

Key Features

Hole Size (In.)
7/8 in
Size
1-3/8"
For Use With
Standard 1" Hand Ratchet
Slug
Splitting
Function
When Used Together, Punches and Dies Knock Out Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2706
Zoro #
G4105081
UPC #
045242472413
Country of Origin
China

Dimensions

Hole Size (In.)
7/8 in
Size
1-3/8"
Hole Size Nominal
0.875 in
Conduit and Pipe Size (In.)
1/2 in
Exact Hole Diameter
22/25 in
Nominal Hole Size
7/8 in

Details

Item
Sink Punch
For Use With
Standard 1" Hand Ratchet
Slug
Splitting
Function
When Used Together, Punches and Dies Knock Out Holes
Max. Capacity Mild Steel (Ga.)
10
Type
Exact Line
Features
Punch Tooth Geometry Splits The Slug, Gripping Surface
Number of Pins
0
Use With
Professional Knockout Tools
Number of Pieces
1
Material Application
Stainless Steel
Series
Exact
For Use With Tool Type
Ratchet
Includes Draw Stud
No
Knockout Punch Component Included
Punch
Slug Type
Splitting
Punch Shape
Round
Maximum Sheet Metal Capacity-Steel
16 ga

Description

Knockout Punch, For Use With Tool Type Ratchet, Knockout Punch Component Included Punch, Material Application Stainless Steel, Maximum Sheet Metal Capacity-Steel 16 ga, Nominal Hole Size 7/8 in, Slug Type Splitting, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 22/25 in, Series Exact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.