EXACT Rapid Reset 1-1/8" Long Draw Stud Set
Mfr # 49-16-2708
Zoro # G5106389
product price: $89.00
/ea
Free Shipping & Returns
Key Features
Hole Size (In.)
1-1/4"
Size
1-1/8"
For Use With
Professional Knockout Tools
Slug
Splitting
Includes
Base Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-16-2708
Zoro #
G5106389
UPC #
045242473083
Country of Origin
China
Dimensions
Hole Size (In.)
1-1/4"
Size
1-1/8"
Draw Stud Length
11 7/8 in
Draw Stud Diameter
1 1/8 in
Details
Item
Rapid Reset Long Draw Stud Set
For Use With
Professional Knockout Tools
Slug
Splitting
Includes
Base Screws
Material
Steel
Number of Pieces
1
For Use With Tool Type
Professional Knockout Tools
Material Application
Mild Steel, Stainless Steel
Finish
Steel
Series
Knockout Draw Stud
Includes Draw Stud
Yes
Knockout Punch Component Included
Draw Stud
Slug Type
Draw Stud
Description
Knockout Draw Stud, For Use With Tool Type Professional Knockout Tools, Knockout Punch Component Included Draw Stud, Material Application Mild Steel, Stainless Steel, Slug Type Draw Stud, Number of Pieces 1, Includes Draw Stud Yes, Draw Stud Diameter 1 1/8 in, Draw Stud Length 11 7/8 in, Finish Steel, Series Knockout Draw Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.