Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 in. ProPEX Expander Head for M18 FUEL ProPEX Expander

  • Mfr # 49-16-2613

  • Zoro # G503541786


product price: $329.00
/ea
Free Shipping & Returns

Key Features

Application
Used in conjunction with Milwaukee expander to expand ProPEX¨ tubing for plumbing applications
For Use With
M18 Fuel 2 in Propex(R) Expander¿
Compatible With
M18 Fuel ProPEX Expander
Expansion Head Series
ProPEX
Expander Head Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2613
Zoro #
G503541786
UPC #
045242559596
Country of Origin
China

Dimensions

Expander Head Size
2 in
Maximum Compatible Pipe Size
2 in

Details

Item
Expander Head
Application
Used in conjunction with Milwaukee expander to expand ProPEX¨ tubing for plumbing applications
For Use With
M18 Fuel 2 in Propex(R) Expander¿
Compatible With
M18 Fuel ProPEX Expander
Expansion Head Series
ProPEX

Description

Expansion Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.